Shop All Cabinet Accessory
Nvent Hoffman
Transformer Rails, fits 1200mm wide, Steel
Mfr # PTR12
Zoro # G6806346
Free Shipping & Returns
$213.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits 1200 mm wide
- Gauge 12 ga
- Length 44.65 in
Product Information
- Brand Nvent Hoffman
- MFR # PTR12
- Zoro # G6806346
- UPC # 783510459697
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Length | 44.65 in |
Details
Item | Transformer Rails,Fits 1200mm wide,Ste |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits 1200 mm wide |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Series | ProLine |
Weight | 13.02 lb |
Description
Transformer Rails,Fits 1200mm wide,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 3/8" NPT, .250-.312, Mesh (RSSS-005-E)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 4X, 3 (A30H2410SS6LP)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- Nvent Hoffman Cabinet Accessory