Shop All Cabinet Accessory
Nvent Hoffman
Touch-Safe Heaters, 4.30x2.40x3.50, Blac
Mfr # DAH501TS
Zoro # G5864873
original price:
$401.96
21% off
Free Shipping & Returns
$314.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Color Black
- Size 4.3 in x 2.4 in x 3-1/2 in
- Depth 3-1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # DAH501TS
- Zoro # G5864873
- UPC # 783510259259
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 4.3 in x 2.4 in x 3-1/2 in |
Depth | 3-1/2 in |
Height | 4.3 in |
Width | 2.4 in |
Details
Item | Touch-Safe Heaters,4.30x2.40x3.50,Blac |
Material | Plastic |
Finish | Smooth Matte |
Color | Black |
Voltage | 100 to 120V AC |
Weight | 0.70 lb |
Standards | cURus Component Recognized; File No. E150057; IP 20; CE |
Max Current | 8A |
Voltage AC | 110 V |
Nominal Voltage | 115 V |
Nominal Capacity Watts | 50 W |
Description
Touch-Safe Heaters,4.30x2.40x3.50,Blac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x5.23, Gray, Steel 12 (GP126)
- Nvent Hoffman Cabinet Accessory