Shop All Cabinet Accessory
Nvent Hoffman
Thermostat Controller, 2.64x1.97x1.5, Lt. Gray
Mfr # THERM26C
Zoro # G6849658
original price:
$160.16
20% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 2.64 in
- Size 2.64 in x 1.97 in x 1-1/2 in
- Width 1.97 in
Product Information
- Brand Nvent Hoffman
- MFR # THERM26C
- Zoro # G6849658
- UPC # 783510359249
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Height | 2.64 in |
Size | 2.64 in x 1.97 in x 1-1/2 in |
Width | 1.97 in |
Depth | 1-1/2 in |
Details
Item | Thermostat Controller,2.64x1.97x1.5,Lt |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 230V AC |
Standards | cURus; File No. E164102; CE |
Weight | 0.10 lb |
Voltage AC | 230 V |
Description
Thermostat Controller,2.64x1.97x1.5,Lt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Inverter Generator, Battery Powered, 1,800 W Rated, 3,600 W Surge, Recoil Start, 120V AC (MXF002-2XC)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- BELL OUTDOOR Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (545)
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 4X, 2 (A20H1610SS6LP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T112GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 10.00x8.00x6.00, Fiberglass (A1086CHSCFGW)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T12HC)
- Nvent Hoffman Cabinet Accessory