Shop All Cabinet Accessory
Nvent Hoffman
Thermostat Controller, 2.64x1.97x1.5, Lt. Gray
Mfr # THERM16F
Zoro # G6849624
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 1-1/2 in
- Size 2.64 in x 1.97 in x 1-1/2 in
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # THERM16F
- Zoro # G6849624
- UPC # 783510359225
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Depth | 1-1/2 in |
Size | 2.64 in x 1.97 in x 1-1/2 in |
Width | 1.97 in |
Height | 2.64 in |
Details
Item | Thermostat Controller,2.64x1.97x1.5,Lt |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Standards | cURus; File No. E164102; CE |
Voltage | 115V |
Voltage AC | 115 V |
Description
Thermostat Controller,2.64x1.97x1.5,Lt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T112GVP)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9C)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- Nvent Hoffman Cabinet Accessory