Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum
Mfr # TE162024020
Zoro # G6781146
Free Shipping & Returns
$1,988.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- NEMA Enclosure Type 12
- Width 7.09 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # TE162024020
- Zoro # G6781146
- UPC # 783510210687
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 7.09 in |
Height | 15-3/4 in |
Depth | 7-1/4 in |
Size | 15-3/4 x 7.09 x 7-1/4 in |
Details
Item | Thermoelectric Coolers Indoor/outdoor,1 |
Material | Aluminum |
Finish | Anodized |
NEMA Enclosure Type | 12 |
Color | Unpainted |
Gauge | 16 ga |
Standards | UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65 |
Voltage | 24V DC |
Thickness | 16 ga / 1.52 mm |
Weight | 18 lb |
Operating Temperature | -40 to 131 °F / -40 to 55 °C |
Protection Rating | NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65 |
Nominal Capacity Btu/h | 567 Btu/h |
Nominal Voltage | 24 V |
Nominal Capacity Watts | 166 W |
Voltage DC | 18 V |
Max Current | 14.7 A |
Description
Thermoelectric Coolers Indoor/outdoor,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 073031215 (073031215)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- FUNCTIONAL DEVICES-RIB Universal Voltage Power Pack, Input 120-277Vac, Output 24Vac-Class 2 (LR21BPP5)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- Nvent Hoffman Cabinet Accessory