Shop All Cabinet Accessory
Nvent Hoffman
Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel
Mfr # TEC200WCMSS4
Zoro # G6822823
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Height 3/4 in
- Width 7.44 in
Product Information
- Brand Nvent Hoffman
- MFR # TEC200WCMSS4
- Zoro # G6822823
- UPC # 783510256432
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3/4 in |
Width | 7.44 in |
Size | 3/4 x 7.44 x 2-1/2 in |
Depth | 2-1/2 in |
Details
Item | Thermoelectric Condensate Manager,3.25x |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Light Gray |
Standards | Maintains UL/cUL Type 3R, 12, 4 and 4X rating when properly installed |
Thickness | 16 ga / 1.52 mm |
Weight | 1.60 lb |
Description
Thermoelectric Condensate Manager,3.25x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- ARMSTRONG 13W13 099018600 Blower Relay (13W13)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- NVENT HOFFMAN Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Steel (A602418FS)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN SYSPEND Sanitary HMI Fixed Base Bracket, SS Type 304 (SFBBSS)
- Nvent Hoffman Cabinet Accessory