Shop All Cabinet Accessory
Nvent Hoffman
Tfp Side-Mount Filter Fans, 24Vdc
Mfr # TFP424
Zoro # G5844573
product price: $327.86
/ea
Free Shipping & Returns
$327.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- Depth 3 in
- Color Light Gray
- Height 6.29 in
Product Information
- Brand Nvent Hoffman
- MFR # TFP424
- Zoro # G5844573
- UPC # 783510173876
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3 in |
Height | 6.29 in |
Size | 6 x 7 x 2 in |
Width | 7.37 in |
Details
Item | Tfp Side-Mount Filter Fans,24Vdc |
Material | Composite |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 24V DC |
Weight | 1.40 lb |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Voltage DC | 24 V |
Nominal Voltage | 24 V |
Airflow | 55 ftÂł/min / 93 mÂł/h |
Max Current | 0.35 A |
Operating Temperature | 158 °F max / 70 °C max |
Description
Tfp Side-Mount Filter Fans,24Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, Stndrd (FS-500SS GR 48.00)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x23.25 (DG23)
- Nvent Hoffman Cabinet Accessory