Shop All Cabinet Accessory
Nvent Hoffman
TFP Side-Mount Filter Fans, 115v 50/60Hz
Mfr # TFP61UL12
Zoro # G6803948
product price: $1,236.75
/ea
Free Shipping & Returns
$1,236.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- Width 8.87 in
- Height 7.8 in
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # TFP61UL12
- Zoro # G6803948
- UPC # 783510414795
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 8.87 in |
Height | 7.8 in |
Size | 8 x 9 x 4 in |
Depth | 4.14 in |
Details
Item | TFP Side-Mount Filter Fans,115v 50/60Hz |
Material | Composite |
Finish | Smooth Matte |
Color | Light Gray |
Standards | UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE |
Voltage | 100 to 120V AC |
Weight | 2.90 lb |
Nominal Voltage | 115 V |
Max Current | 0.36 A |
Operating Temperature | 158 °F max / 70 °C max |
Airflow | 60 ft³/min / 102 m³/h |
Voltage AC | 100 V |
Description
TFP Side-Mount Filter Fans,115v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- RED DOT CODE KEEPER Electrical Box Cover, 1 Gang, Die-Cast Aluminum (CKMUV)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EH98)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- Nvent Hoffman Cabinet Accessory