Shop All Cabinet Accessory
Nvent Hoffman
Telescope Fitting, Lay-In, 2.50x2.50, Gr
Mfr # F22LA
Zoro # G5848895
original price:
$238.70
7% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 2-1/2 in
- Color Gray
- Gauge 14 ga
Product Information
- Brand Nvent Hoffman
- MFR # F22LA
- Zoro # G5848895
- UPC # 783510189303
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 2-1/2 in |
Size | 2-1/2 in x 2-1/2 in |
Width | 2-1/2 in |
Details
Item | Telescope Fitting,Lay-In,2.50x2.50,Gr |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Gauge | 14 ga |
Features | Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Telescope Fitting |
Weight | 3.20 lb |
Sealing Plate Type | Special |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Description
Telescope Fitting,Lay-In,2.50x2.50,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- JOKAB 2TLA010026R0000, RT6 24DC SAFETY RELAY (2TLA010026R0000)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Pole-Mount Kit, fits B=30.00, Stainless Steel (CPMK30)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- HUBBELL PREMISE WIRING Snap-Fit, Banana Plug, Bk, PK10 (SPPBK10)
- Nvent Hoffman Cabinet Accessory