Shop All Cabinet Accessory
Nvent Hoffman
Telescope Fitting, 8.00x8.00, Gray, Steel
Mfr # F88GA
Zoro # G6809514
product price: $288.09
/ea
Free Shipping & Returns
$288.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 2-1/2 in
- NEMA Enclosure Type 1
- Height 8 in
Product Information
- Brand Nvent Hoffman
- MFR # F88GA
- Zoro # G6809514
- UPC # 783510527907
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Height | 8 in |
Size | 8 in x 2-1/2 in |
Details
Item | Telescope Fitting,8.00x8.00,Gray,Stee |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Telescope Fitting |
Weight | 14.78 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Telescope Fitting,8.00x8.00,Gray,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum (A806NFAL)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- Nvent Hoffman Cabinet Accessory