Shop All Busways & Bus Plugs
Nvent Hoffman
Telecommunications Ground Bar Kits, 0.25
Mfr # DGTB212
Zoro # G5843907
Free Shipping & Returns
$228.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 12 in
- Depth 1/4 in
- Material Copper
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # DGTB212
- Zoro # G5843907
- UPC # 783510172626
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2 in |
Width | 12 in |
Depth | 1/4 in |
Size | 2 x 12 x 1/4 in |
Bar Size | 2.00 x 12.00 x .25 in / 51 x 305 x 6 mm |
Details
Item | Grounding Busbar Kit |
Material | Copper |
Color | Unpainted |
Finish | Electroplated |
Thickness | 0.25 in / 6 mm |
Weight | 4.30 lb |
Hole Set Quantity, 5/16 in | 6 |
Hole Set Quantity, 7/16 in | 3 |
Description
Telecommunications Ground Bar Kits,0.25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- Nvent Hoffman Busways & Bus Plugs