Shop All Cabinet Accessory
Nvent Hoffman
Tee, 2.50x2.50, Gray, Steel
Mfr # F22WT
Zoro # G5823817
Free Shipping & Returns
$203.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 2-1/2 in
- Gauge 14 ga
- Height 2-1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # F22WT
- Zoro # G5823817
- UPC # 783510141103
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Height | 2-1/2 in |
Size | 2-1/2 in x 2-1/2 in |
Details
Item | Tee,2.50x2.50,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Tee |
Weight | 3.70 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Tee,2.50x2.50,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN Ct Mounting Base, Steel (CTMB8003)
- NVENT HOFFMAN Vortex Coolers VA Series Air Ducting, 0. (VADK124X)
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- TRIPP LITE Wallmount Rack, 10U, Hinged (SRW10US)
- Nvent Hoffman Cabinet Accessory