Shop All Cabinet Accessory
Nvent Hoffman
Syspend Vl-Motion Arm, Type 4, 6.72x25.5
Mfr # VL22
Zoro # G5847739
original price:
$3,290.98
15% off
Free Shipping & Returns
$2,782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number VLPOST, VLWALL
- Features Dust-Resistant
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # VL22
- Zoro # G5847739
- UPC # 783510186821
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3-1/2 in |
Height | 6.72 in |
Size | 6.72 x 25-1/2 x 3-1/2 in |
Width | 25-1/2 in |
Details
Description
Syspend Vl-Motion Arm,Type 4,6.72x25.5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- NVENT HOFFMAN Splitter Trough, Type 1, 36" Section, Gr (AST3223R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE12X12X6SSNK)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- Nvent Hoffman Cabinet Accessory