Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Tubes, 3.15x4.13x40.55
Mfr # S2MT1000
Zoro # G5848466
original price:
$514.51
17% off
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Width 2.76 in
- Height 3.54 in
- Size 3.15 x 4.13 x 40.55 in
Product Information
- Brand Nvent Hoffman
- MFR # S2MT1000
- Zoro # G5848466
- UPC # 783510188238
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 2.76 in |
Height | 3.54 in |
Size | 3.15 x 4.13 x 40.55 in |
Depth | 39.37 in |
Details
Item | Syspend 281-Max Tubes,3.15x4.13x40.55 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Thickness | 0.24 in / 6 mm |
Series | Syspend 281-Max |
Weight | 11.30 lb |
Protection Rating | IP65 |
Description
Syspend 281-Max Tubes,3.15x4.13x40.55
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTLWW)
- QUICKCABLE Primary Wire, 14 Gauge, Brown, 100ft. (230401-100)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN SYSPEND Sanitary HMI Fixed Base Bracket, SS Type 304 (SFBBSS)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A42H3612SSLP3PT)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- Nvent Hoffman Cabinet Accessory