Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Intermediate Joint, 12.6
Mfr # S2MIJ
Zoro # G5848256
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Color Black
- Height 7.93 in
- Width 12.6 in
Product Information
- Brand Nvent Hoffman
- MFR # S2MIJ
- Zoro # G5848256
- UPC # 783510188030
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 7.93 in |
Width | 12.6 in |
Depth | 4.21 in |
Size | 12.68 x 8.03 x 4.33 in |
Details
Item | Syspend 281-Max Intermediate Joint,12.6 |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight | 7.10 lb |
Series | Syspend 281-Max |
Protection Rating | IP65 |
Description
Syspend 281-Max Intermediate Joint,12.6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 6i (APOLYFT6)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- Nvent Hoffman Cabinet Accessory