Shop All Electrical Box Hardware
Nvent Hoffman
Swing Panel, Panel Accessory, Steel
Mfr # CSP2424
Zoro # G8755415
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Material Steel
- Length 21.84 in
- Width 24-3/4 in
- Color White
Product Information
- Brand Nvent Hoffman
- MFR # CSP2424
- Zoro # G8755415
- UPC # 783510123802
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 21.84 in |
Width | 24-3/4 in |
Height | 21.78" |
Panel Size (millimetre) | 553 x 555 |
Size | fits 24.00x24.00 in |
Fits Enclosure Size (inch) | 24.00 x 24.00 |
Panel Size (inch) | 21.78 x 21.84 |
Fits Enclosure Size (millimetre) | 610 x 610 |
Fits Enclosure Size | 24.00 x 24.00 in / 610 x 610 mm |
Panel Size | 21.78 x 21.84 in / 553 x 555 mm |
Details
Item | Swing Panel |
Accessory Type | Panel |
Material | Steel |
Color | White |
Sub-Category | Panel and Panel Accessories |
Application | Panel Swing From The Front of Enclosure to Provide Access to Internal Mounted Equipment |
For Use With | 24"H x 24W" Concept(TM) Style Enclosures |
Thickness (T) (gauge) | 12 |
Finish | Powder Coated |
Thickness (T) (millimetre) | 2.66 |
Thickness | 12 ga / 2.66 mm |
Description
Swing Panel, For Use With 24 in H x 24W in Concept(TM) Style Enclosures, Sub-Category Other Accessories, Application Panel Swing From The Front of Enclosure to Provide Access to Internal Mounted Equipment, Height 21.78 in, Length 21.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A48P48)
- NVENT HOFFMAN Panel Mounting Kit, Mounting Kit Accessory, Steel (APMK3RL014)
- NVENT HOFFMAN Vent Drain, Drain Accessory, Stainless Steel (AVDR4SS4)
- NVENT HOFFMAN Pedestal Base, Base Accessory, 14 Gang, Steel (A18SBASE)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A18P16)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel (NP3030C)
- Nvent Hoffman Electrical Box Hardware