Shop All Cabinet Accessory
Nvent Hoffman
Swing-Out Panel Kit, fits 18.00x16.00, A
Mfr # A18SPK16C
Zoro # G5877708
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- For Use With Fits Enclosure 18 x 16 in
- Color Unpainted
- Thickness 0.08 in / 2 mm
Product Information
- Brand Nvent Hoffman
- MFR # A18SPK16C
- Zoro # G5877708
- UPC # 783510349608
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Swing-Out Panel Kit,fits 18.00x16.00,A |
Material | Aluminum |
Finish | Anodized |
For Use With | Fits Enclosure 18 x 16 in |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Weight | 3.20 lb |
Description
Swing-Out Panel Kit,fits 18.00x16.00,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- ADD-ON This Is A 2M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-2M9SMF)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 12V, Screw Terminals (B480-12D3)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526413)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- Nvent Hoffman Cabinet Accessory