Shop All Cabinet Accessory
Nvent Hoffman
Sweep Tee, Fits 4.00x4.00, Gray, Steel
Mfr # F44T
Zoro # G5818874
Free Shipping & Returns
$158.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- Color Gray
- Height 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44T
- Zoro # G5818874
- UPC # 783510131661
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Width | 2-1/2 in |
Size | 4 in x 2-1/2 in |
Details
Item | Sweep Tee,Fits 4.00x4.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Tee |
Weight | 4.70 lb |
Protection Rating | NEMA Type 1 |
Description
Sweep Tee,Fits 4.00x4.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP243021102)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- QUIETCOOL QuietCool Hi/Low/Off Rocker Switch & Plate IT-35000 (IT-35000)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x48 (A8848T1T)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- NVENT HOFFMAN Splitter Trough, Type 1, 36" Section, Gr (AST3223R)
- Nvent Hoffman Cabinet Accessory