Shop All Cabinet Accessory
Nvent Hoffman
Steel, Stainless Steel and Non-Metallic
Mfr # APWK2315NFSS
Zoro # G5851214
original price:
$1,132.78
4% off
new price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #3
- Sub-Category Window Kits
- NEMA Enclosure Type 4X
- Size 25-1/2 x 17-1/2 x .31 in
Product Information
- Brand Nvent Hoffman
- MFR # APWK2315NFSS
- Zoro # G5851214
- UPC # 783510220709
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 25-1/2 x 17-1/2 x .31 in |
Height | 25-1/2 in |
Depth | 0.31 in |
Width | 17-1/2 in |
Window Size | 584 x 381 mm / 23.00 x 15.00 in |
Cutout Size | 24.69 x 16.69 in / 627 x 424 mm |
Details
Item | Steel,Stainless Steel and Non-Metallic |
Material | Stainless Steel 304 |
Finish | Brushed #3 |
Sub-Category | Window Kits |
NEMA Enclosure Type | 4X |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.98 mm |
Accessory Type | Steel,Stainless Steel and Non-Metallic |
Weight | 10.30 lb |
Standards | UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66 |
Description
Steel,Stainless Steel and Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- Nvent Hoffman Cabinet Accessory