Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On
Mfr # A1412SC
Zoro # G7539235
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Steel
Product Information
- Brand Nvent Hoffman
- MFR # A1412SC
- Zoro # G7539235
- UPC # 783510283346
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Length | 15.50 inch |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 14 in, Interior Panel 32FR80, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Conduit Nipple 3/4 in.X6 in. (64362)
- LEGRAND External Elbow, White, Elbows (40N2F19WH)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D (E16PBA)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A24R208HCR)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- Nvent Hoffman Electrical Enclosures