Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged
Mfr # A10R86HCR
Zoro # G8750341
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Steel
Product Information
- Brand Nvent Hoffman
- MFR # A10R86HCR
- Zoro # G8750341
- UPC # 783510366612
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Length | 6.50 inch |
Panel Size | 8.25 x 6.25 in / 210 x 159 mm |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Height 10 in, Interior Panel 32FT05, IP Rating 32, Metal Gauge 16 ga, Wall Mounting, Series A3SM, Standards CSA Certified, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364NR)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- SIGMA ELECTRIC CLAMP BACK & STRAP 3/4"" (55141)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCLO)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A16106CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36368)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBXSS)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 12 in D, NEMA 4, Hinged (N412362412C)
- Nvent Hoffman Electrical Enclosures