Shop All Cabinet Accessory
Nvent Hoffman
Stainless Steel Consolets, Type 12, 16.0
Mfr # C16C30SS
Zoro # G5861285
original price:
$2,674.25
20% off
new price: $2,133.03
/ea
Free Shipping & Returns
$2,133.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- Application Indoor
- Width 30 in
- Features Dust-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # C16C30SS
- Zoro # G5861285
- UPC # 783510848408
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 30 in |
Size | 16 x 30 x 11.09 in |
Depth | 11.09 in |
Height | 16 in |
Details
Item | Stainless Steel Consolets,Type 12,16.0 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
Application | Indoor |
Features | Dust-Resistant |
NEMA Enclosure Type | 12, 13 |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.98 mm |
Weight | 36.50 lb |
Standards | UL 508A Listed; Type 12, 13; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12, 13; File Number E61997; NEMA/EEMAC Type 12; IEC 60529, IP65 |
Protection Rating | NEMA Type 12; IP65 |
Description
Stainless Steel Consolets,Type 12,16.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (LC1D18U7)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 36.00x30.00x12.00, Gray, (A36H30DLP3PT)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- NVENT HOFFMAN Pole-Mount Kit, fits B=20.00, Stainless Steel (CPMK20)
- NVENT HOFFMAN Stainless Steel Consolets, Type 12, 12.00x12.00x9.09, SS Type 304 (C12C12SS)
- NVENT HOFFMAN Lay-In Nema Type 1 Hinged Cover Wireway (F66G96)
- Nvent Hoffman Cabinet Accessory