Shop All Cabinet Accessory
Nvent Hoffman
Stainless Steel Consolets, Type 12, 12.00x12.00x9.09, SS Type 304
Mfr # C12C12SS
Zoro # G6816049
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- Color Unpainted
- Features Dust-Resistant
- Height 12 in
Product Information
- Brand Nvent Hoffman
- MFR # C12C12SS
- Zoro # G6816049
- UPC # 783510847708
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Size | 12 x 12 x 9.09 in |
Depth | 9.09 in |
Width | 12 in |
Details
Item | Stainless Steel Consolets,Type 12,12.0 |
Material | Stainless Steel 304 |
Finish | Brushed #4 |
Color | Unpainted |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 12, 13 |
Standards | UL 508A Listed; Type 12, 13; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12, 13; File Number E61997; NEMA/EEMAC Type 12; IEC 60529, IP65 |
Thickness | 14 ga / 1.98 mm |
Weight | 14.10 lb |
Protection Rating | NEMA Type 12; IP65 |
Description
Stainless Steel Consolets,Type 12,12.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Touchless Actuators (NTB-2)
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB224R)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4412SCSS)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- Nvent Hoffman Cabinet Accessory