Shop All Cabinet Accessory
Nvent Hoffman
Splitter Trough Block Assemblies, Aluminum
Mfr # ASTB225
Zoro # G6807834
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Color Unpainted
- Weight 0.50 lb
- Branch Lug Quantity 6
Product Information
- Brand Nvent Hoffman
- MFR # ASTB225
- Zoro # G6807834
- UPC # 783510498009
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Main Lug Wire Size | 6-300MCM kcmil |
Branch Lug Wire Size | 14-2/0 |
Details
Item | Splitter Trough Block Assemblies,Alumin |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Weight | 0.50 lb |
Branch Lug Quantity | 6 |
Branch Amps | 125 A |
Main Amps | 225 A |
Main Lug Quantity | 1 |
Description
Splitter Trough Block Assemblies,Alumin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLM-1/4)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1620P-BK)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- NVENT HOFFMAN Solid Tops, fits 600x600mm, Lt Gray, Steel (PT66)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- Nvent Hoffman Cabinet Accessory