Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box Block Assemblies, Aluminum
Mfr # ASBB125
Zoro # G6807999
original price:
$47.06
21% off
new price: $36.76
/ea
$36.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Color Unpainted
- Weight 0.30 lb
- Branch Lug Quantity 3
Product Information
- Brand Nvent Hoffman
- MFR # ASBB125
- Zoro # G6807999
- UPC # 783510498405
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Branch Lug Wire Size | 14-2/0 |
Main Lug Wire Size | 14-2/0 kcmil |
Details
Item | Splitter Box Block Assemblies,Aluminum |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Weight | 0.30 lb |
Branch Lug Quantity | 3 |
Branch Amps | 85 A |
Main Lug Quantity | 1 |
Main Amps | 125 A |
Description
Splitter Box Block Assemblies,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 175A, 600V AC (A4J175)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC9)
- KILLARK Bushing, Reducing (RE32S)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel (A726024ULP)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- Nvent Hoffman Cabinet Accessory