Shop All Cabinet Accessory
Nvent Hoffman
Solid Doors, fits 2200x600mm, Lt Gray, Steel
Mfr # PDS226
Zoro # G6818404
original price:
$883.58
10% off
new price: $787.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Fits Frame 2200 x 600 mm
- Width 23.31 in
- Size 84.21 in H x 23.31 in W
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # PDS226
- Zoro # G6818404
- UPC # 783510949907
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 23.31 in |
Size | 84.21 in H x 23.31 in W |
Height | 84.21 in |
Dimensions | 2139 x 592 mm / 84.21 x 23.31 in |
Details
Item | Solid Doors,Fits 2200x600mm,Lt Gray,S |
Material | Mild Steel |
For Use With | Fits Frame 2200 x 600 mm |
Color | Light Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 56 lb |
Series | ProLine |
Door Type | Steel |
Fits Frame | 2200 x 600 mm |
Description
Solid Doors,Fits 2200x600mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- EUCHNER Flying Lead Connector, 24VDC (C-M12F05-05X034PV10,0-MA-100184)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x4 (EXEBDM20SS6)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- Nvent Hoffman Cabinet Accessory