Shop All Cabinet Accessory
Nvent Hoffman
Solid Covers, Fits 2200x600mm, Lt Gray,
Mfr # PCS226
Zoro # G5862868
original price:
$868.34
27% off
new price: $627.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Fits Frame 2200 x 600 mm
- Size 86.61 x 23.62 in
- Color Light Gray
- Features Steel Cover
Product Information
- Brand Nvent Hoffman
- MFR # PCS226
- Zoro # G5862868
- UPC # 783510965105
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 86.61 x 23.62 in |
Width | 23.62 in |
Height | 86.61 in |
Dimensions | 2139 x 592 mm / 84.21 x 23.31 in |
Details
Item | Solid Covers,Fits 2200x600mm,Lt Gray, |
Material | Mild Steel |
For Use With | Fits Frame 2200 x 600 mm |
Color | Light Gray |
Features | Steel Cover |
Gauge | 16 ga |
Thickness | 1.52 mm / 16 ga |
Weight | 46 lb |
Series | ProLine |
Fits Frame | 2200 x 600 mm |
Cover Style | Steel |
Description
Solid Covers,Fits 2200x600mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN Lay-In Nema Type 1 Hinged Cover Wireway (F66G96)
- NVENT HOFFMAN Concrete Expansion Bolt Anchor Kit, (ESBDK)
- Nvent Hoffman Cabinet Accessory