Shop All Cabinet Accessory
Nvent Hoffman
Small Flush Swing Handle, fits Small Doors, Steel
Mfr # PSHKBL
Zoro # G6817503
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Door Accessories
- Color Black
- Series ProLine
Product Information
- Brand Nvent Hoffman
- MFR # PSHKBL
- Zoro # G6817503
- UPC # 783510892104
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Small Flush Swing Handle,Fits Small Doo |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Door Accessories |
Color | Black |
Series | ProLine |
Weight | 0.60 lb |
Description
Small Flush Swing Handle,Fits Small Doo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FRN-R-1-1/2)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP101)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x23.25 (DG23)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- Nvent Hoffman Cabinet Accessory