Shop All Cabinet Accessory
Nvent Hoffman
Security Dvr and 19" Rack Equipment C
Mfr # DVR4U
Zoro # G5846199
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 1
- Depth 18.35 in
- Color Black
Product Information
- Brand Nvent Hoffman
- MFR # DVR4U
- Zoro # G5846199
- UPC # 783510179052
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 18.35 in |
Details
Item | Security Dvr and 19" Rack Equipment C |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Color | Black |
Application | Indoor |
Gauge | 18 ga |
Thickness | 18 ga / 1.21 mm |
Rack Units | 4 |
Weight | 29.10 lb |
Standards | UL 508A Listed; Type 1; CSA; Type 1; NEMA/EEMAC; Type 1; IEC 60529 IP20; EIA 310-D (19-in. spacing for rack equipment) |
Description
Security Dvr and 19 In. Rack Equipment C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load (PSF6C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Replacement Release Handle, 3.88x1.38x19 (VLHANDLE)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- Nvent Hoffman Cabinet Accessory