Shop All Cabinet Accessory
Nvent Hoffman
Screw Package, M5x20, Steel
Mfr # ASM5
Zoro # G6807274
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With RA only, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
- Color Unpainted
- Size M5
Product Information
- Brand Nvent Hoffman
- MFR # ASM5
- Zoro # G6807274
- UPC # 783510476908
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | M5 |
Details
Item | Screw Package,M5x20 ,Steel |
Material | Mild Steel |
Finish | Plated |
For Use With | RA only, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS |
Color | Unpainted |
Weight | 0.18 lb |
Use With | A72H2518FS, A72H3124FS, A72H3724FS |
Fits | RA only |
Package Includes | Pan head combination screws |
Description
Screw Package,M5x20 ,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 75A (8910DPA73RV06)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- PILZ 24V-Ac 24V-Dc Safety Relay (PNOZ X2.8P)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T172GVP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G48)
- Nvent Hoffman Cabinet Accessory