Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F6612SCSS
Zoro # G6832797
original price:
$522.70
17% off
new price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Gauge Body: 16 ga, Door: 14 ga
- Depth 12 in
- Features Watertight, Corrosion-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # F6612SCSS
- Zoro # G6832797
- UPC # 783510305864
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Size | 6 in x 6 in x 12 in |
Height | 6 in |
Width | 6 in |
Details
Item | Screw Cover Wiring Trough,NEMA Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Gauge | Body: 16 ga, Door: 14 ga |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Standards | UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Type | Trough |
Weight | 9.40 lb |
Door Thickness | 12 ga / 2.78 mm |
Cover Screw Quantity | 4 |
Body Thickness | 16 ga / 1.59 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- NVENT HOFFMAN Solid Sides, Fits 1800x800mm, Lt Gray, S (PSS188)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Lay-In Nema Type 1 Hinged Cover Wireway (F66G96)
- NVENT HOFFMAN Flush-Mount Door Frames, fits 12.00x12.00, Gray, Steel (AFDF1212P)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- Nvent Hoffman Cabinet Accessory