Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F121272SCSS
Zoro # G6832833
original price:
$1,507.00
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- NEMA Enclosure Type 3R, 4X, 12
- Depth 72 in
- Features Watertight, Corrosion-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # F121272SCSS
- Zoro # G6832833
- UPC # 783510306014
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 72 in |
Height | 12 in |
Size | 12 in x 12 in x 72 in |
Width | 12 in |
Details
Item | Screw Cover Wiring Trough,NEMA Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 14 ga, Door: 14 ga |
Color | Unpainted |
Standards | UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Type | Trough |
Weight | 100 lb |
Cover Screw Quantity | 14 |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Body Thickness | 14 ga / 1.98 mm |
Door Thickness | 12 ga / 2.78 mm |
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- RITTAL 304 Stainless Steel Enclosure, 6 in H, 6 in W, 3 in D, NEAM 4X, Screw On (1670600)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 6A, 600V AC, Non-Indicating (SLC006)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61UL12)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 20.00x16.00x10.00, Aluminum (A20H1610ALLP)
- Nvent Hoffman Cabinet Accessory