Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, Nema Type 12
Mfr # F2212SC
Zoro # G5832305
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 12 in
- Features Dust-Resistant
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # F2212SC
- Zoro # G5832305
- UPC # 783510153502
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Size | 2-1/2 x 2-1/2 x 12 in |
Height | 2-1/2 in |
Width | 2-1/2 in |
Details
Item | Screw Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12 |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 3 lb |
Standards | UL 870 Listed; File No. E27524; NEMA/EEMAC Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184: Type 12; IEC 60529, IP55 |
Protection Rating | NEMA Type 12; IP55 |
Fastener Quantity | 4 |
Description
Screw Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- Nvent Hoffman Cabinet Accessory