Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE30X30X6SSNK
Zoro # G5869624
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Depth 6 in
- Color Unpainted
- NEMA Enclosure Type 3R, 4X
Product Information
- Brand Nvent Hoffman
- MFR # ASE30X30X6SSNK
- Zoro # G5869624
- UPC # 783510305734
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Size | 30 in x 30 in x 6 in |
Width | 30 in |
Height | 30 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Color | Unpainted |
NEMA Enclosure Type | 3R, 4X |
Gauge | Body: 14 ga, Door: 14 ga |
Features | Watertight, Corrosion-Resistant |
Weight | 60 lb |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Body Thickness | 14 ga / 1.98 mm |
Cover Screw Quantity | 12 |
Protection Rating | NEMA Type 4X; IP66 |
Door Thickness | 14 ga / 1.98 mm |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- NVENT HOFFMAN Concrete Expansion Bolt Anchor Kit, (ESBDK)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- ALTRONIX Battery Enclosure, 2U Rack (RE2)
- Nvent Hoffman Cabinet Accessory