Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE24X24X8SSNK
Zoro # G6832745
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Depth 8 in
- NEMA Enclosure Type 3R, 4X
- Width 24 in
Product Information
- Brand Nvent Hoffman
- MFR # ASE24X24X8SSNK
- Zoro # G6832745
- UPC # 783510305680
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8 in |
Width | 24 in |
Size | 24 in x 24 in x 8 in |
Height | 24 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 3R, 4X |
Gauge | Body: 14 ga, Door: 12 ga |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 49 lb |
Body Thickness | 14 ga / 1.98 mm |
Door Thickness | 12 ga / 2.78 mm |
Protection Rating | NEMA Type 4X; IP66 |
Cover Screw Quantity | 10 |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x24.00, Steel (A8824RT)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- Nvent Hoffman Cabinet Accessory