Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 3r, 18.00x18.00x10.00
Mfr # A18R1810
Zoro # G5820475
product price: $274.51
/ea
Free Shipping & Returns
$274.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Height 18 in
- Features Knockouts, Weather-resistant, except dust
Product Information
- Brand Nvent Hoffman
- MFR # A18R1810
- Zoro # G5820475
- UPC # 783510133979
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 18 in |
Size | 18 x 18 x 10 in |
Width | 18 in |
Depth | 10 in |
Details
Item | Screw-Cover,Type 3r,18.00x18.00x10.00 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Knockouts, Weather-resistant, except dust |
NEMA Enclosure Type | 3R |
Gauge | Body: 16 ga, Door: 16 ga |
Type | Style B |
Weight | 30 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Door Thickness | 16 ga / 1.52 mm |
Mounting | 13 in / 330 mm / 1.12 in / 28 mm |
Knockout Pattern | A-B-C-D-E-F-G-H-I |
Protection Rating | NEMA Type 3R; IP32 |
Body Style | B |
Body Thickness | 16 ga / 1.52 mm |
Knockouts Included | Yes |
Description
Screw-Cover,Type 3r,18.00x18.00x10.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT StrongHold Cable Tie, 11.81L (300mm), .1 (S12-40-M0)
- TRUMETER SQ Case Bmnt Stroke RHTG (11B-1145)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- NVENT HOFFMAN Handles, Gray, Aluminum (PUHKA)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- Nvent Hoffman Cabinet Accessory