Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 24.00x12.00x6.00, Steel
Mfr # ASG24X12X6NK
Zoro # G6807676
product price: $139.68
/ea
Free Shipping & Returns
$139.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Color Unpainted
- Size 24 x 12 x 6 in
Product Information
- Brand Nvent Hoffman
- MFR # ASG24X12X6NK
- Zoro # G6807676
- UPC # 783510494896
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 24 x 12 x 6 in |
Depth | 6 in |
Width | 12 in |
Height | 24 in |
Details
Item | Screw-Cover,Type 1,24.00x12.00x6.00,S |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
Gauge | Body: 16 ga, Door: 16 ga |
NEMA Enclosure Type | 1 |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Weight | 17.28 lb |
Body Thickness | 16 ga / 1.52 mm |
Door Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 4 |
Knockouts Included | No |
Description
Screw-Cover,Type 1,24.00x12.00x6.00,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 34.31x12.00x1.50, Lt G (PLM33N28)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- Nvent Hoffman Cabinet Accessory