Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel
Mfr # ASE12X12X12NK
Zoro # G6808035
product price: $179.45
/ea
Free Shipping & Returns
$179.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 12 in
- Application Indoor
- Color Gray
Product Information
- Brand Nvent Hoffman
- MFR # ASE12X12X12NK
- Zoro # G6808035
- UPC # 783510499198
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Height | 12 in |
Size | 12 x 12 x 12 in |
Width | 12 in |
Details
Item | Screw-Cover,Type 1,12.00x12.00x12.00, |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | Body: 16 ga, Door: 16 ga |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Accessory Type | Screw-Cover,Type 1,12.00x12.00x12.00, |
Type | Painted |
Weight | 14.80 lb |
Knockouts Included | No |
Cover Screw Quantity | 4 |
Body Thickness | 16 ga / 1.52 mm |
Door Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Screw-Cover,Type 1,12.00x12.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x48 (A4448T1T)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- Nvent Hoffman Cabinet Accessory