Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray
Mfr # A12124SU
Zoro # G6843184
product price: $45.76
/ea
$45.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 12 in
- Color Gray
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # A12124SU
- Zoro # G6843184
- UPC # 783510327453
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 4 in |
Size | 12 in x 12 in x 4 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,S |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.52 mm |
Type | Painted |
Weight | 3.74 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Screw-Cover Pull Box Extender,Type 1,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- TRIPP LITE Universal Rj45 Locking Inserts, Yellow, 10 Pack (N2LPLUG-010-YW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- Nvent Hoffman Cabinet Accessory