Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S
Mfr # A24244SUG
Zoro # G6832167
Free Shipping & Returns
$199.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 16 ga
- Color Gray
- Depth 4 in
Product Information
- Brand Nvent Hoffman
- MFR # A24244SUG
- Zoro # G6832167
- UPC # 783510301651
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 4 in |
Width | 24 in |
Size | 24 in x 24 in x 4 in |
Height | 24 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Weight | 9.80 lb |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30248)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 8.00x8.00x60.00, Gray, S (F88T3R60)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- Nvent Hoffman Cabinet Accessory