Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 10.00x8.00, Galvanized, St
Mfr # A1084SUG
Zoro # G6832054
$42.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 1
- Height 10 in
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # A1084SUG
- Zoro # G6832054
- UPC # 783510301439
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 10 in |
Width | 8 in |
Size | 10 in x 8 in x 4 in |
Depth | 4 in |
Details
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- OMNIA Double Rocker Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Satin Chrome Plated Finish (8024/D.26D)
- REMKE Conduit Hub, Die Cast Zinc, 2" NPT (WH-6)
- BRIGGS & STRATTON 20 Amp Circuit Breaker (202030GS)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- Nvent Hoffman Cabinet Accessory