Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, f
Mfr # A16164SUG
Zoro # G5869238
product price: $90.40
/ea
Free Shipping & Returns
$90.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 16 in
- Size 16 in x 16 in x 4 in
- Color Gray
Product Information
- Brand Nvent Hoffman
- MFR # A16164SUG
- Zoro # G5869238
- UPC # 783510301538
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 16 in |
Size | 16 in x 16 in x 4 in |
Height | 16 in |
Depth | 4 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Weight | 5.70 lb |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- RELIANCE Toggle Other Switch (49869-17A)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 8.00x8.00x9 (A8896RT)
- Nvent Hoffman Cabinet Accessory