Shop All Cabinet Accessory
Nvent Hoffman
Runway Termination Kit, Fits 24", Black
Mfr # LRTK24B
Zoro # G5844354
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Cable Runway 24 in
- Color Black
- Thickness 0.375 in / 9.5 mm
Product Information
- Brand Nvent Hoffman
- MFR # LRTK24B
- Zoro # G5844354
- UPC # 783510173470
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Runway Termination Kit,Fits 24",Black |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Cable Runway 24 in |
Color | Black |
Thickness | 0.375 in / 9.5 mm |
Weight | 2 lb |
Fits Cable Runway | 24 in |
Description
Runway Termination Kit,Fits 24 In.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- Nvent Hoffman Cabinet Accessory