Shop All Cabinet Accessory
Nvent Hoffman
Runway Elevation Kit, 12.00x0.00x0.00, Black, Steel
Mfr # LEK12B
Zoro # G6780358
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 11 ga
- Color Black
- Thickness 11 ga / 3.04 mm
Product Information
- Brand Nvent Hoffman
- MFR # LEK12B
- Zoro # G6780358
- UPC # 783510199364
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Runway Elevation Kit,12.00x0.00x0.00,B |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 11 ga |
Color | Black |
Thickness | 11 ga / 3.04 mm |
Weight | 1.80 lb |
Description
Runway Elevation Kit,12.00x0.00x0.00,B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 60 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLDS6SSAC)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- Nvent Hoffman Cabinet Accessory