Shop All Cabinet Accessory
Nvent Hoffman
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8.
Mfr # A1084DL
Zoro # G6811946
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A10P8G, A10P8
- Width 8 in
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # A1084DL
- Zoro # G6811946
- UPC # 783510600105
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Depth | 4 in |
Size | 10 x 8 x 4 in |
Height | 10 in |
Overall Length | 11 in |
Overall Width | 9.12 in |
Overall Dimensions | 11.00 x 9.12 in / 279 x 232 mm |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Details
Item | Removable Hinge,w/Quick-Release Latch |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A10P8G, A10P8 |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12, 13 |
Features | Dust-Resistant |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65 |
Weight | 6 lb |
Mounting | 10.50 x 4.12 in / 267 x 105 mm |
Protection Rating | NEMA Type 12; IP65 |
Panel | A10P8 |
Conductive Panel | A10P8G |
Description
Removable Hinge,w/Quick-Release Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- WHITE-RODGERS Contactor (70-902)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- NVENT HOFFMAN Solid Sides, fits 1800x600mm, Lt Gray, Steel (PSS186)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- Nvent Hoffman Cabinet Accessory