Shop All Cabinet Accessory
Nvent Hoffman
Radius Drop Kit, Fits 6.00, Gray, Alumin
Mfr # LRD6G
Zoro # G5812084
product price: $49.47
/ea
$49.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Color Gray
- Thickness 0.12 in / 3 mm
- Weight 0.90 lb
Product Information
- Brand Nvent Hoffman
- MFR # LRD6G
- Zoro # G5812084
- UPC # 783510100919
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Cable Runway Width | 6 in / 152 mm |
Details
Item | Radius Drop Kit,Fits 6.00,Gray,Alumin |
Material | Aluminum |
Finish | Powder Coated |
Color | Gray |
Thickness | 0.12 in / 3 mm |
Weight | 0.90 lb |
Description
Radius Drop Kit,Fits 6.00,Gray,Alumin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC12(S))
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-PNP NONC-Fl (XS118B3PCM12)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303024M2)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- Nvent Hoffman Cabinet Accessory