Shop All Cooling Racks
Nvent Hoffman
Rack, Wall-Mount, Steel
Mfr # E19FWM12U20
Zoro # G8755853
product price: $221.16
/ea
Free Shipping & Returns
$221.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Height 5.25 inch
- Length 23.75 inch
- Depth 20 in / 508 mm
- Width 22.00 inch
Product Information
- Brand Nvent Hoffman
- MFR # E19FWM12U20
- Zoro # G8755853
- UPC # 783510110123
- Country of Origin Mexico
- Category Cooling Racks
Dimensions
Height | 5.25 inch |
Length | 23.75 inch |
Depth | 20 in / 508 mm |
Width | 22.00 inch |
Height (H) (millimetre) | 584 |
Width (W) (millimetre) | 508 |
Width (W) (inch) | 20 |
Depth (D) (millimetre) | 508 |
Depth (D) (inch) | 20 |
Height (H) (inch) | 23 |
Description
Rack, Material Steel, For Use With Wall-Mount Enclosures, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK (LNS200)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCB4/0-12-X)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- TRIPP LITE Rack, 58U, Heavy Duty, 4-Post Open Frame (SR4POST48HD)
- TRIPP LITE Rack Fan Panel, 3 120V, 210 CFM 5-15P, 3U (SRFAN3U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Nvent Hoffman Cooling Racks