Shop All Cabinet Accessory
Nvent Hoffman
Rack Panels, 5Ux19.00, Lt Gray, Steel
Mfr # P19RP5UP
Zoro # G6813669
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 12 ga
- Size 5U x 19 in
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # P19RP5UP
- Zoro # G6813669
- UPC # 783510767501
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 5U x 19 in |
Rack Angle Size | 19 in. |
Details
Item | Rack Panels,5Ux19.00,Lt Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Light Gray |
Thickness | 12 ga / 2.66 mm |
Rack Units | 5 |
Series | ProLine |
Weight | 5 lb |
Description
Rack Panels,5Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 10A, Fast-Acting, 690V AC, Cylindrical (A70QS10-14F)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- MONOPRICE 9" L, Black Hook and Loop Fastening Cable Tie, Package quantity: 50 (6464)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- NVENT HOFFMAN Clip Nut Package, #10-32, Steel, 20 PACK (AN1032)
- Nvent Hoffman Cabinet Accessory