Shop All Cabinet Accessory
Nvent Hoffman
Rack Panel for 19" Racks, Black, Stee
Mfr # P19RPP3UB
Zoro # G5822164
original price:
$45.42
4% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 12 ga
- Thickness 12 ga / 2.66 mm
Product Information
- Brand Nvent Hoffman
- MFR # P19RPP3UB
- Zoro # G5822164
- UPC # 783510137557
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Rack Panel for 19" Racks,Black,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 3 |
Weight | 3.20 lb |
Description
Rack Panel for 19 In. Racks,Black,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12UDP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF364RPV)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- Nvent Hoffman Cabinet Accessory