Shop All Cabinet Accessory
Nvent Hoffman
Rack Angles, Steel
Mfr # EWMR48T
Zoro # G5846025
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits Cabinet 48 in
- Color Unpainted
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # EWMR48T
- Zoro # G5846025
- UPC # 783510178918
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Rack Angles,Steel |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits Cabinet 48 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 26 |
Weight | 6.50 lb |
Series | AccessPlus |
Fits Cabinet | A = 48.00 in |
Description
Rack Angles,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- NVENT HOFFMAN Clipboard/white Board, Steel (CCLPBRD)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4418SC)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- Nvent Hoffman Cabinet Accessory